Zip-Lip Sample Bags, LDPE, 3" x 5"; 1000/PK

Representative image only.

Zip-Lip Sample Bags, LDPE, 3" x 5"; 1000/PK

Cole-Parmer | Item: 6010110

Zip-lip seal allows dustproof, moisture-proof storage

₹11,300.00INR / Pkg of 1000

₹11,300.00INR / Pkg of 1000
Product Description

Key Features

  • FDA-compliant
  • Low-density polyethylene

More About this Item

All bags are single track. Not for use with liquids.

Specifications
  • ColorClear
  • MaterialLDPE
  • Length (in)5
  • Width (in)3
  • Length (cm)12.7
  • Width (cm)7.62
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag, 3" x 5"
Reviews
Q&A