Zip-Lip Sample Bags, LDPE, 12" x 15"; 1000/PK

Representative image only.

Zip-Lip Sample Bags, LDPE, 12" x 15"; 1000/PK

| Item: 6010190

Zip-lip seal allows dustproof, moisture-proof storage

₹40,600.00INR / Pkg of 1000

₹40,600.00INR / Pkg of 1000
Product Description

Key Features

  • FDA-compliant
  • Low-density polyethylene

More About this Item

All bags are single track. Not for use with liquids.

Specifications
  • MaterialLDPE
  • ColorClear
  • Length (in)15
  • Width (in)12
  • Length (cm)38.1
  • Width (cm)30.48
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag, 12" x 15"
Reviews
Q&A