Zip-lip low-density polyethylene bag with white labeling area, 6" x 9"

Representative image only.

Zip-lip low-density polyethylene bag with white labeling area, 6" x 9"

| Item: 6010260

₹21,500.00INR / Pkg of 1000

₹21,500.00INR / Pkg of 1000
Product Description

More About this Item

Low-density polyethylene. Zip-lip seal allows dustproof, moisture-proof storage. All bags are single track, and have a white block marking area. Mark with pen, pencil, rubber stamp, or Cole-Parmer Lab Marker. Not for use with liquids.

Specifications
  • MaterialLDPE
  • ColorClear
  • Length (in)9
  • Width (in)6
  • Length (cm)22.86
  • Width (cm)15.24
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag with white labeling area, 6" x 9"
Reviews
Q&A