Zip-lip low-density polyethylene bag with white labeling area, 5" x 8"

Representative image only.

Zip-lip low-density polyethylene bag with white labeling area, 5" x 8"

| Item: 6010240

₹19,100.00INR / Pkg of 1000

₹19,100.00INR / Pkg of 1000
Product Description

More About this Item

Low-density polyethylene. Zip-lip seal allows dustproof, moisture-proof storage. All bags are single track, and have a white block marking area. Mark with pen, pencil, rubber stamp, or Cole-Parmer Lab Marker. Not for use with liquids.

Specifications
  • MaterialLDPE
  • ColorClear
  • Length (in)8
  • Width (in)5
  • Length (cm)20.32
  • Width (cm)12.7
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag with white labeling area, 5" x 8"
Reviews
Q&A