Zip-lip low-density polyethylene bag with white labeling area, 4" x 6"

Representative image only.

Zip-lip low-density polyethylene bag with white labeling area, 4" x 6"

| Item: 6010230

₹12,400.00INR / Pkg of 1000

₹12,400.00INR / Pkg of 1000
Product Description

More About this Item

Low-density polyethylene. Zip-lip seal allows dustproof, moisture-proof storage. All bags are single track, and have a white block marking area. Mark with pen, pencil, rubber stamp, or Cole-Parmer Lab Marker. Not for use with liquids.

Specifications
  • MaterialLDPE
  • ColorClear
  • Length (in)6
  • Width (in)4
  • Length (cm)15.24
  • Width (cm)10.16
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag with white labeling area, 4" x 6"
Reviews
Q&A