Zip-lip low-density polyethylene bag with white labeling area, 3" x 5"

Representative image only.

Zip-lip low-density polyethylene bag with white labeling area, 3" x 5"

| Item: 6010210

₹10,200.00INR / Pkg of 1000

₹10,200.00INR / Pkg of 1000
Product Description

More About this Item

Low-density polyethylene. Zip-lip seal allows dustproof, moisture-proof storage. All bags are single track, and have a white block marking area. Mark with pen, pencil, rubber stamp, or Cole-Parmer Lab Marker. Not for use with liquids.

Specifications
  • MaterialLDPE
  • ColorClear
  • Length (in)5
  • Width (in)3
  • Length (cm)12.7
  • Width (cm)7.62
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag with white labeling area, 3" x 5"
Reviews
Q&A