Zip-lip low-density polyethylene bag with white labeling area, 2" x 3"

Representative image only.

Zip-lip low-density polyethylene bag with white labeling area, 2" x 3"

| Item: 6010200

₹9,000.00INR / Pkg of 1000

₹9,000.00INR / Pkg of 1000
Product Description

More About this Item

Low-density polyethylene. Zip-lip seal allows dustproof, moisture-proof storage. All bags are single track, and have a white block marking area. Mark with pen, pencil, rubber stamp, or Cole-Parmer Lab Marker. Not for use with liquids.

Specifications
  • ColorClear
  • MaterialLDPE
  • Length (in)3
  • Width (in)2
  • Length (cm)7.62
  • Width (cm)5.08
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag with white labeling area, 2" x 3"
Reviews
Q&A