Zefon Cassette, 37 mm, 3 Piece, 0.45 µm, PTFE with Polypropylene Support; 50/Bx

Representative image only.

Zefon Cassette, 37 mm, 3 Piece, 0.45 µm, PTFE with Polypropylene Support; 50/Bx

Zefon | Item: 6006108

Fully assembled and preloaded with PTFE membrane

₹86,900.00INR / Box of 50

₹86,900.00INR / Box of 50
Product Description

Key Features

  • Leak-free design—eliminates sample loss
  • Preloaded with 37-mm diameter PTFE membrane
  • Clear styrene housing provides excellent visibility of sample
  • Conform to most NIOSH standards
  • 0.45 µm PTFE membrane with PP support
  • Three-piece, clear styrene housing

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with chemical-resistant PTFE membrane filter, making them ideal for sampling in harsh environments. Select membranes with polypropylene (PP) support for added durability; unsupported membrane for NIOSH-method 5013 testing. Cassettes are preloaded in an ISO 9001:2015-certified facility ensuring high quality control standards.

Specifications
  • Filter Diameter (mm)37
  • Pore Size (µm)0.45
  • Body MaterialStyrene
  • SupportPolypropylene
  • DescriptionCassette, Preloaded, 37 mm, 3 Piece, Styrene, 0.45 µm, PTFE with PP Support; 50/BX
Reviews
Q&A