Zefon Cassette, 37 mm, 3 Piece, 0.4 µm, Polycarbonate; 50/Bx

Representative image only.

Zefon Cassette, 37 mm, 3 Piece, 0.4 µm, Polycarbonate; 50/Bx

Zefon | Item: 6006226

PCTE membranes have uniform pore sizes, high flow rates, and excellent chemical and thermal resistance

₹20,000.00INR / Box of 50

₹20,000.00INR / Box of 50

Buy It Together

Current Item

Zefon Cassette, 37 mm, 3 Piece, 0.4 µm, Polycarbonate; 50/Bx
Zefon Cassette, 37 mm, 3 Piece, 0.4 µm, Polycarbonate; 50/Bx
6006226

₹20,000.00INR / Box of 50
+
Environmental Express Cyclone Starter Kit, Aluminum, 37 mm
6006193

₹15,400.00INR / Each
=
Total Price 35400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Fully assembled and preloaded with 37-mm diameter PCTE membrane
  • Leak-free design—eliminates sample loss
  • Clear styrene housing provides excellent visibility of sample
  • Conform to most NIOSH standards
  • 0.4 µm polycarbonate track-etch membrane
  • Cellulose support pad
  • Three-piece, clear styrene housing

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with PCTE membranes that are transparent and nonstaining. They feature a smooth surface and well-controlled pore size and shape, making them ideal for asbestos testing and scanning electron microscopy applications. Select PCTE membranes with porous plastic pad when sampling chemicals that are not compatible with cellulose. Cassettes are preloaded in an ISO 9001:2015-certified facility ensuring high quality control standards.

Specifications
  • Filter Diameter (mm)37
  • Pore Size (µm)0.4
  • Body MaterialStyrene
  • SupportCellulose
  • DescriptionCassette, Preloaded, 37 mm, 3 Piece, Styrene, 0.4 µm, Polycarbonate, Cellulose Pad; 50/BX
Reviews
Q&A