Zefon Cassette, 37 mm, 2 Piece, Solu-Sert; 50/Bx

Representative image only.

Zefon Cassette, 37 mm, 2 Piece, Solu-Sert; 50/Bx

Zefon | Item: 6006117

Captures 100% of sample collected within the capsule

₹37,700.00INR / Box of 50

₹37,700.00INR / Box of 50
Product Description

Key Features

  • Fully assembled and preloaded with 0.8 µm Solu-Sert filter capsule
  • Leak-free design—eliminates sample loss
  • Conform to most NIOSH standards
  • Two-piece, clear styrene housing
  • 0.8 µm pore size
  • 37-mm diameter Solu-Sert™ filter capsule
  • Two-piece clear styrene housing

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with Solu-Sert™ capsule to eliminate the need for wiping or rinsing. Capsule consists of an MCE filter membrane sealed to a cellulose shell to capture 100% of collected sample, including wall deposits. It is suitable for collecting aluminum, arsenic, chromium, lead, and other airborne metal contaminants under NIOSH Method 7306. Cassettes are preloaded in an ISO 9001:2015-certified facility, ensuring high quality control standards.

Clear styrene housing lets you view the filter media. Model with band provides added leak protection as well as offer a place to write notes.

Specifications
  • MaterialClear styrene
  • Pore Size (µm)0.8
  • Diameter (mm)37
  • DescriptionCassette, Preloaded, 37 mm, 2 Piece, Styrene, 0.8 µm, Solu-Sert™; 50/BX
Reviews
Q&A