Zefon Cassette, 25 mm, 3 Piece, CF, 1.2 µm, MCE Gridded; 50/Bx

Representative image only.

Zefon Cassette, 25 mm, 3 Piece, CF, 1.2 µm, MCE Gridded; 50/Bx

Zefon | Item: 6006112

Fully assembled and preloaded with MCE filter membrane

₹31,900.00INR / Box of 50

₹31,900.00INR / Box of 50
Product Description

Key Features

  • Leak-free design—eliminates sample loss
  • Conform to most NIOSH standards

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with MCE membrane filter, a mixture of cellulose acetate and cellulose nitrate, which is one of the most widely used filters in air monitoring and analytical applications. Select from 25-mm or 37-mm diameter membrane filters with various housing materials and features to meet NIOSH, OSHA, and EPA standards. Cassettes are preloaded in an ISO 9001:2015-certified facility, ensuring high quality control standards.

Clear styrene housing lets you view the filter media while conductive black polypropylene (PP) housing is ideal when wall deposit is a concern. Models with band provides added leak protection as well as offer a place to write notes. To ensure tamper resistance, select model with security band that goes over the end plugs.

Specifications
  • MaterialCellulose
  • Pore Size (µm)0.45
  • Diameter (mm)25
  • DescriptionCassette, 25 mm, 3 Piece, CF, 1.2 µm, MCE Gridded; 50/Bx
Reviews
Q&A