Zefon Cassette, 25 mm, 3 Piece, 0.4 µm, Polycarb; 50/Bx

Representative image only.

Zefon Cassette, 25 mm, 3 Piece, 0.4 µm, Polycarb; 50/Bx

Zefon | Item: 6006183

Meet NIOSH, OSHA, and AHERA standards for asbestos air monitoring

₹19,100.00INR / Box of 50

₹19,100.00INR / Box of 50
Product Description

Key Features

  • PCM cassettes come preloaded, ready for use
  • Offers fast turnaround and low cost
  • Each cassette marked with a unique serial number
  • 2" static conductive extension cowl

More About this Item

Test for asbestos presence in the air with PCM cassettes. Each 25-mm, three-piece housing is injection molded in-house from high-quality polypropylene and is individually assembled and preloaded under stringent quality control standards, ensuring you get accurate results. Once assembled, each cassette undergoes an inspection for the correct filter/pad combination before being shipped out. Random lot sample testing is performed daily by an independent laboratory to ensure low background fiber counts. Laboratory results are available upon request.

Specifications
  • MaterialPolycarbonate
  • Pore Size (µm)0.4
  • Diameter (mm)25
  • DescriptionCassette, 25 mm, 3 Piece, 0.4 µm, Polycarb; 50/Bx
Reviews
Q&A