Zefon Cassette, 25 mm, 2 Piece, 5.0 µm, PVC; 50/Bx

Representative image only.

Zefon Cassette, 25 mm, 2 Piece, 5.0 µm, PVC; 50/Bx

Zefon | Item: 6006218

Fully assembled and preloaded with PVC membrane

₹25,100.00INR / Box of 50

₹25,100.00INR / Box of 50

Buy It Together

Current Item

Zefon Cassette, 25 mm, 2 Piece, 5.0 µm, PVC; 50/Bx
Zefon Cassette, 25 mm, 2 Piece, 5.0 µm, PVC; 50/Bx
6006218

₹25,100.00INR / Box of 50
+
Environmental Express Cyclone Starter Kit, Aluminum, 25 mm
6006197

₹26,500.00INR / Each
=
Total Price 51600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Leak-free design—eliminates sample loss
  • Preloaded with 5.0 µm PVC filter membrane
  • Clear styrene housing for easy viewing of sample
  • Conform to most NIOSH standards
  • Gravimetric stability: <0.5% after 24 hours at 48% RH at 122°F (50°C)
  • Two-piece clear styrene housing
  • 25-mm diameter PVC membrane

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with PVC membrane filter which is used to sample for airborne metals, silica, or dust. Select from 25-mm or 37-mm diameter membrane filters and two- or three-piece housing to meet NIOSH, OSHA, and EPA standards. Cassettes are preloaded in an ISO 9001:2015-certified facility ensuring high quality control standards.

Clear styrene housing provides excellent visibility, allowing you to confirm that the filter media is installed and working properly. Models with clear shrink band provide added leak protection. To ensure tamper resistance, select model with security band that goes over the end plugs.

Specifications
  • MaterialPolyvinyl Chloride (PVC)
  • Pore Size (µm)5.0
  • Diameter (mm)25
  • Ash (%)1
  • DescriptionCassette, 25 mm, 2 Piece, 5.0 µm, PVC; 50/Bx
Reviews
Q&A