YSI PH100 ECOSense pH100 Electrode, Eco pH Probe; 4 m

Representative image only.

YSI PH100 ECOSense pH100 Electrode, Eco pH Probe; 4 m

YSI | Mfr: 605378| Item: 5935152

Combination pH and temperature probes

₹42,700.00INR / Each

₹42,700.00INR / Each
Product Description

Key Features

  • 6 month warranty

More About this Item

Replacement pH/temperature probes, with 1 or 4 meter cable, for your YSI pH100 meter.

6 Month Warranty
Specifications
  • Min pH (pH)-2
  • Max pH (pH)16
  • Min Temperature (° C)-10
  • Max Temperature (° C)120
  • Cable Length (m)4
  • DescriptionYSI PH100 ECOSense pH100 Electrode, Eco pH Probe; 4 m
  • Warranty6 month warranty
Reviews
Q&A