YSI DO200 Kit EcoSense DO 200 Dissolved Oxygen Meter Only

Representative image only.

YSI DO200 Kit EcoSense DO 200 Dissolved Oxygen Meter Only

YSI | Mfr: 606077| Item: 5301430

Accurate, economical DO measurements

₹99,200.00INR / Each

₹99,200.00INR / Each

Buy It Together

Current Item

YSI DO200 Kit EcoSense DO 200 Dissolved Oxygen Meter Only
YSI DO200 Kit EcoSense DO 200 Dissolved Oxygen Meter Only
5301430

₹99,200.00INR / Each
+
YSI DO200 Dissolved Oxygen Probe 10m (Probe for EcoSense)
5301452

₹111,000.00INR / Each
=
Total Price 210200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Automatic temperature compensation
  • Manual input for salinity and barometric pressure compensation
  • Easy-to-replace screw-on cap membranes
  • 1 year warranty

More About this Item

The DO200A combines low cost with a rugged, waterproof design--making it ideal for spot testing in wastewater, surface water, or aquaculture. Meter features easy-to-use interface, one-hand operation, and results in mg/L (ppm) or % saturation with temperature, salinity and barometric pressure compensation. Meter also has easy-to-replace membrane cap, auto shutoff, low battery indicator, and nonvolatile 50 data sets memory with calibration.

Meter only, order probes separately.

Conformite EuropeenneIP 671 Year Warranty
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Dissolved Oxygen0 to 20 ppm; 0 to 200%
  • Dissolved Oxygen Resolution0.01 ppm; 10% saturation
  • Dissolved Oxygen Accuracy±2% FS
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • WaterproofYes
  • Battery1 9V (included)
  • Width (cm)8.453374
  • Height (cm)18.415
  • Width (in)3 21/64
  • Length (in)1 1/2
  • Height (in)7 1/4
  • Probe IncludedNo
  • DescriptionEcoSense DO 200 Dissolved Oxygen Meter Only
  • Warranty1 year
Reviews
Q&A