Yamato SQ810(C) Vertical-Loading 80 Liter Laboratory Autoclave, 240 Vac, 80 L Capacity

Representative image only.

Yamato SQ810(C) Vertical-Loading 80 Liter Laboratory Autoclave, 240 Vac, 80 L Capacity

Yamato | Mfr: SQ810C| Item: 1077340

Time-saving features improve efficiency in your lab

Call For Price

Call For Price
Product Description

Includes

Two standard mesh baskets. Solid baskets with side vents and baskets with adjustable shelves are also available; order separately below.

Key Features

  • Stores customized sterilization programs for repeated use
  • Cooling fan minimizes cooling time
  • Operation and display panel located on top of sterilizer for easy viewing
  • 1 year warranty

More About this Item

These vertical autoclaves are perfect for sterilization of laboratory instruments including flasks, beakers, test tubes as well as liquids and culture media. The standard cooling fan starts when sterilization finishes and quickly cools the autoclave’s internal temperature to a safe level while reducing the time spent waiting to remove samples. Space-saving design minimizes laboratory space occupied, while vertical loading maximizes internal capacity. The drain bottle holder located behind the front panel offers easy access and visibility of drain water level. A large-diameter drain pipe is included for easier discharge of sterilizing water. Autoclaves include preheating features and timer-start for efficient use of time.

1 Year WarrantyConformite Europeenne
Specifications
  • Chamber Capacity (cu ft)2.8
  • Chamber Capacity (Liters)80
  • Chamber Height (in)29.5
  • Chamber Diameter (in)14.5
  • Chamber Height (cm)75
  • Chamber Diameter (cm)37
  • Min Temperature (° F)113
  • Max Temperature (° F)275
  • Min Temperature (° C)45
  • Max Temperature (° C)135
  • Reservoir Capacity (Liters)6.5
  • Max Pressure (PSI)36.98
  • Width (in)20 1/2
  • Height (in)34 1/2
  • Depth (in)45 3/4
  • Width (cm)52
  • Height (cm)116
  • Depth (cm)66
  • TimerYes
  • Timer Range0 to 99 hours, 59 minutes
  • Chamber construction304 Stainless Steel
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (amps)12.5
  • DescriptionVertical-Loading 80 Liter Laboratory Autoclave, 240 Vac, 80 L Capacity
  • Warranty1 year
Reviews
Q&A