Winland Electronics WB200 Wb 200 Waterbug Alert Console HardWire 12 or 24 V or VDC

Representative image only.

Winland Electronics WB200 Wb 200 Waterbug Alert Console HardWire 12 or 24 V or VDC

Winland Electronics | Mfr: WB200| Item: 8955177

Warns of leaks and overflows

₹26,800.00INR / Each

₹26,800.00INR / Each

Buy It Together

Current Item

Winland Electronics WB200 Wb 200 Waterbug Alert Console HardWire 12 or 24 V or VDC
Winland Electronics WB200 Wb 200 Waterbug Alert Console HardWire 12 or 24 V or VDC
8955177

₹26,800.00INR / Each
+ =
Total Price 37400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

WaterBug products provide reliable water detection while not alarming due to high humidity or condensation. When integrated with an alarm system, these units will activate dialers and alarms to notify of a problem. Optional add-ons include a 12V power supply for stand-alone operation and a remote annunciator for remote alarm notification in an additional location. All units utilize standard surface and standard under-carpet sensors; however the WB800 can also support supervised sensors that alarm if water is detected as well as if a lead is severed. Designed and manufactured in USA.


WB350 - Stand-Alone WaterBug Alert Console
Designed for stand-alone operation powered by a 9V battery with low battery indicator
Ideal for office environments or near water heaters
Includes one standard surface sensor
Built-in buzzer triggers when water is present


WB200 - Hardwire WaterBug Alert Console
Unit must be hardwired to 12 or 24 V power supply, or may be powered off security panel
Includes one standard surface sensor
Sensors may be placed up to 200’ from console
Form C output relay (Common/Normally Open/Normally Closed)
Detects for either the absence or presence of water


WB800 - Hardwire 8 Zone WaterBug Alert Console
Unit must be hardwired to 12 or 24 V power supply, or may be powered off security panel
Supervised sensors alarm if water is detected and/or if lead is severed
Attach up to 8 supervised or 16 unsupervised sensors on one console
Includes 4 supervised surface sensors
Sensors may be placed up to 500’ from console
8 LED’s on console indicate which zone is in alarm
WaterBug Water Detection System
SPECIFICATIONS

1 Year Warranty
Specifications
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)130
  • Max Temperature (° C)54
  • Display TypeNone
  • Mounting TypeFlanges
  • AlarmNone
  • OutputForm C relay (NO/NC); 1 A at 24 VAC or 30 VDC, resistive
  • Power (VDC)8 to 24
  • DescriptionWaterbug Alert Console HardWire 8 to 28 VAC/VDC
  • Warranty1 year
Reviews
Q&A