Wika S-20 SS IP65 Pressure Transmitter, 0-10000 psis, 1/4" NPT

Representative image only.

Wika S-20 SS IP65 Pressure Transmitter, 0-10000 psis, 1/4" NPT

Wika | Mfr: 52376834| Item: 6808354

An exceptional choice for many demanding process applications

₹93,700.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹93,700.00INR / Each

Buy It Together

Current Item

Wika S-20 SS IP65 Pressure Transmitter, 0-10000 psis, 1/4" NPT
Wika S-20 SS IP65 Pressure Transmitter, 0-10000 psis, 1/4" NPT
6808354

₹93,700.00INR / Each
+ =
Total Price 131100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 4 to 20 mA output
  • Accuracy of ±0.5% full-scale

More About this Item

Designed for use in demanding environments, the WIKA S-20 transmitters feature high accuracy and a rugged design. These units are very reliable in harsh environments, including extreme shock, high vibration, and aggressive media, as well as general industrial applications. Versatile 4-pin DIN electrical connections provide easy wiring. Models with a 1/2" NPT(M) process connection have a standard DIN connection; models with a 1/4" NPT(M) process connection have a mini-DIN electrical connection.

Conformite EuropeenneIP 65
Specifications
  • Accuracy±0.5% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)10000
  • Min Temperature (° F)-22
  • Max Temperature (° F)212
  • Min Temperature (° C)-30
  • Max Temperature (DegreeC)100
  • Wetted Materials13-8HP SS, 316 SS
  • Process Connection1/4" NPT(M)
  • Electrical Connections4-pin mini-DIN
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • Housing316 SS
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionSS IP65 Pressure Transmitter, 0-10000 psis, 1/4" NPT
  • Power8 to 36 VDC
Reviews
Q&A