Wika S-10-3A Transmitter, 3a, w/ Heat Sink, 100"wc, 4-20 mA

Representative image only.

Wika S-10-3A Transmitter, 3a, w/ Heat Sink, 100"wc, 4-20 mA

Wika | Mfr: 4361853| Item: 6805600

Integral Cooling Extension Enables Use in High Temperature Applications

₹381,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹381,000.00INR / Each

Buy It Together

Current Item

Wika S-10-3A Transmitter, 3a, w/ Heat Sink, 100"wc, 4-20 mA
Wika S-10-3A Transmitter, 3a, w/ Heat Sink, 100"wc, 4-20 mA
6805600

₹381,000.00INR / Each
+ =
Total Price 418400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Meets 3A sanitary criteria for food and pharmaceutical applications
  • 4 to 20 mA output signal
  • 1 year warranty

More About this Item

Pressure transmitters are designed for pressure level measurement in food, pharmaceutical, cosmetic, and beverage applications. They feature 0.25% accuracy, welded stainless steel construction, and a very wide operating temperature range. The heat sink extension makes this unique and highly accurate transmitter ideal for very high temperature applications. Transmitters are designed for steam in place and clean in place maintenance procedures and have food-grade KN 13 vegetable oil diaphram liquid fill. Transmitters can be field calibrated by removing external electrical connection and retaining ring to access the zero and span adjustments.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year WarrantyCanadian Standards AssociationIP 65
Specifications
  • Accuracy±0.25% BFSL
  • Max Pressure (PSI)3.6
  • Min Pressure (in WC)-100
  • Max Pressure (in WC)100
  • Min Temperature (° F)-22
  • Max Temperature (° F)350
  • Min Temperature (° C)-30
  • Max Temperature (DegreeC)177
  • Diaphragm FillVegetable oil (KN 13)
  • Wetted Materials316 SS
  • Process Connection1-1/2" Tri-Clamp®
  • Unit Of Measurement" WC
  • Battery Type10 to 30 VDC
  • Electrical ConnectionsDIN 43 650 plug
  • Output4 to 20 mA
  • HousingStainless Steel
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Height (in)5 1/2
  • Height (cm)14
  • DescriptionTransmitter, 3a, w/ Heat Sink, 100"wc, 4-20 mA
  • Warranty1 year
Documents & Certificates
Reviews
Q&A