Wika M990.22 Sanitary Pressure Gauge, 0-100 PSI, 3/4 Tri-clamp

Representative image only.

Wika M990.22 Sanitary Pressure Gauge, 0-100 PSI, 3/4 Tri-clamp

Wika | Mfr: 52792459| Item: 6805676

Manufactured for clean–in–place (CIP) applications

₹105,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹105,000.00INR / Each

Buy It Together

Current Item

Wika M990.22 Sanitary Pressure Gauge, 0-100 PSI, 3/4 Tri-clamp
Wika M990.22 Sanitary Pressure Gauge, 0-100 PSI, 3/4 Tri-clamp
6805676

₹105,000.00INR / Each
+ =
Total Price 142400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Glycerin-filled diaphragm reduces fluctuations for easier reading of gauge
  • Autoclavable gauges are available
  • 1 year warranty

More About this Item

Gauges all-welded assembly contains an external flush diaphragm and is ideal for applications in the food, beverage, pharmaceutical, and biotechnology industries. Gauges are constructed of 316 stainless steel and have a 3/4" Tri-Clamp® process connection welded to the gauge. Assembly meets the criteria set forth by 3A standards. Gauge case and ring are 304 stainless steel and has a polycarbonate window.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Accuracy±2%-1%-2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)50
  • Max Temperature (° F)257
  • Min Temperature (° C)10
  • Max Temperature (DegreeC)125
  • Liquid FillGlycerin
  • Wetted Materials316L SS
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection3/4" Tri-Clamp®, lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution2 psi
  • DescriptionSanitary Pressure Gauge, 0-100 PSI, 3/4 Tri-clamp
  • Warranty1 year
Documents & Certificates
Reviews
Q&A