Wika 732.25 4.5 4.5" Differential Pressure Gauge, 0-100 psid

Representative image only.

Wika 732.25 4.5 4.5" Differential Pressure Gauge, 0-100 psid

Wika | Mfr: 4375896| Item: 6805650

For corrosive environments with either liquid or gaseous media

₹415,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹415,000.00INR / Each

Buy It Together

Current Item

Wika 732.25 4.5 4.5" Differential Pressure Gauge, 0-100 psid
Wika 732.25 4.5 4.5" Differential Pressure Gauge, 0-100 psid
6805650

₹415,000.00INR / Each
+ =
Total Price 452400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Membrane sensing element
  • 316L stainless steel, Monel, and PTFE wetted parts
  • Halocarbon membrane fill
  • 1 year warranty

More About this Item

These pressure gauges are designed for critical process applications requiring medium to high differential and process pressure. Gauge accuracy is ±1% of span and is excellent as an overpressure sensing element for applications with high spikes and vibration. Gauges can be used in a variety of applications and are designed for panel mounting.
Gauges have a sensor cell that houses opposed high- and low-side Monel membranes in a Halocarbon fill. As the high-pressure side moves against the membrane, the movement is transferred to a torque-tube assembly, which moves the dial on the gauge face to display pressure reading. Models 68056-44 to -56 are NACE MR-01-75 compliant and have a 316L SS sensor cell with Monel membranes, and measure differential pressures to 600 psi overpressure

1 Year Warranty
Specifications
  • Accuracy±1% full-scale (ANSI/ASME Grade 1A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSID)0
  • Max Pressure (PSID)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)200
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)93
  • Diaphragm FillHalocarbon
  • Wetted Materials316L SS, MONEL®, PTFE
  • Case316L SS
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(F), back
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.5 psi
  • Description4.5" Differential Pressure Gauge, 0-100 psid
  • Warranty1 year
Reviews
Q&A