Wika 54626401 Pressure Transmitter, 0 To 25 PSI; 1/4" NPT(M) Connection

Representative image only.

Wika 54626401 Pressure Transmitter, 0 To 25 PSI; 1/4" NPT(M) Connection

Wika | Mfr: 50426401| Item: 6806207

₹39,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹39,800.00INR / Each

Buy It Together

Current Item

Wika 54626401 Pressure Transmitter, 0 To 25 PSI; 1/4" NPT(M) Connection
Wika 54626401 Pressure Transmitter, 0 To 25 PSI; 1/4" NPT(M) Connection
6806207

₹39,800.00INR / Each
+ =
Total Price 77200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Pressure ranges up to 10,000 psi
  • Non-linearity is < + 0.5% BFSL
  • Signal output is 4 to 20 mA
  • Electrical connection- DIN 43 650 plug connector
  • 2 year warranty

More About this Item

The WIKA A-10 pressure transmitter is precision engineered and manufactured to fit many industrial and OEM pressure measurement applications. The rugged design provides resistance to vibration, shock, wide temperature variations, RFI and other extreme environmental conditions that are typical of industrial and OEM applications. Performance and reliability is enhanced by the all stainless steel welded measuring cell that eliminates the need for soft sealing materials that may deteriorate over time. The state-of-the-art manufacturing and assembly process increases the long term reliability of the A-10.
Primary applications include process control and automation, hydraulics, pneumatics, and machine controls.

Two year warranty
Specifications
  • Accuracy±0.5% BFSL
  • Min Pressure (PSI)0
  • Max Pressure (PSI)25
  • Min Temperature (° F)32
  • Max Temperature (° F)176
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)80
  • Wetted Materials316L SS
  • Case316L SS
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • Electrical ConnectionsDIN 43 650 plug
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transmitter, 0 To 25 PSI; 1/4" NPT(M) Connection
  • Warranty2 year
  • Power8 to 30 VDC
Reviews
Q&A