Wika 50042017 In-line Seal, 1" Process Conn, w/ 60 PSI Gauge

Representative image only.

Wika 50042017 In-line Seal, 1" Process Conn, w/ 60 PSI Gauge

Wika | Mfr: 76240566| Item: 6805708

Measure pressure of rapidly flowing and high-temperature media

₹273,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹273,000.00INR / Each

Buy It Together

Current Item

Wika 50042017 In-line Seal, 1" Process Conn, w/ 60 PSI Gauge
Wika 50042017 In-line Seal, 1" Process Conn, w/ 60 PSI Gauge
6805708

₹273,000.00INR / Each
+ =
Total Price 310400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Inline seal meets 3A criteria for sanitary applications
  • Suitable for clean-in-place (CIP)
  • 1 year warranty

More About this Item

Inline seals enable measurement of pressure without contamination of media. Inline seals are intended for hygienic, rapidly flowing corrosive, contaminated, hot, or light to medium viscous pressure media. The seal contains a cylindrical diaphragm that avoids any interruptions with the process flow and can measure pressure via gauge or transmitter, enabling user to have either local or remote output. Process connection of inline seal is available in 3/4,1,1 1/2 and 2" size Tri-Clamp®. Other process connection sizes are available; call an Application Specialist for information. Diaphragm seal, sanitary gauge, and transmitter all have 316 stainless steel wetted parts. Pressure measurement instruments are installed at the factory.
Pressure Gauges have a 2 1/2" dial with bottom-mount instrument connection to seal and have a 316 stainless steel Bourdon tube. Case is 304 stainless steel.
Pressure Transmitters are NEMA 4X rated for washdown and corrosive environments. Body material is 304 stainless steel. Internal electronics are 100% potted in epoxy casting resin. Compact unit measures only 4"H x 2" diameter.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Accuracy±1.5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° F)-22
  • Max Temperature (° F)350
  • Min Temperature (° C)-30
  • Max Temperature (DegreeC)177
  • Liquid FillMineral Oil
  • Wetted Materials316L SS
  • Case304 SS
  • Lens MaterialLaminated safety glass
  • Process Connection1" Tri-Clamp®
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • DescriptionIn-line Seal, 1" Process Conn, w/ 60 PSI Gauge
  • Warranty1 year
Documents & Certificates
Reviews
Q&A