Wika 332.54 4 4" Test Gauge, 0 to 400 psi, 316 Stainless Steel

Representative image only.

Wika 332.54 4 4" Test Gauge, 0 to 400 psi, 316 Stainless Steel

Wika | Mfr: 4220099| Item: 6804312

Ideal for applications demanding high precision and consistent results

₹47,100.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹47,100.00INR / Each

Buy It Together

Current Item

Wika 332.54 4 4" Test Gauge, 0 to 400 psi, 316 Stainless Steel
Wika 332.54 4 4" Test Gauge, 0 to 400 psi, 316 Stainless Steel
6804312

₹47,100.00INR / Each
+ =
Total Price 77800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Accuracy is ±0.25% full scale (ANSI/ASME Grade 3A)
  • Knife-edge pointer tip and mirrored band eliminate parallax reading errors.
  • The 6" dial gauges feature a low-friction, wear-resistant nickel-silver movement that delivers a long service life.
  • 1 year warranty

More About this Item

Gauge construction includes a 316 stainless steel (SS) socket; a 316 SS Bourdon tube for the 4" dial gauges or a copper alloy tube for the 6" dial gauges; a 316 SS fitting; a 304 SS case; and a glass lens. All gauges have a 1/4" NPT(M) process connection. The 4" dial gauges include a zippered, soft nylon carrying case.

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 4A)
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (PSI)0
  • Max Pressure (PSI)400
  • Min Temperature (° F)-40
  • Max Temperature (° F)120
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)48
  • Wetted Materials316 SS
  • Case304 SS
  • Lens MaterialGlass
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • Description4" Test Gauge, 0 to 400 psi, 316 SS
  • Warranty1 year
Reviews
Q&A