Wika 111.25 4.5 0 to 60 psi Industrial Gauge, 4 1/2" Dial

Representative image only.

Wika 111.25 4.5 0 to 60 psi Industrial Gauge, 4 1/2" Dial

Wika | Mfr: 4277776| Item: 6804714

Designed for large-volume use—such as in the heating/air conditioning field

₹7,100.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,100.00INR / Each

Buy It Together

Current Item

Wika 111.25 4.5 0 to 60 psi Industrial Gauge, 4 1/2" Dial
Wika 111.25 4.5 0 to 60 psi Industrial Gauge, 4 1/2" Dial
6804714

₹7,100.00INR / Each
+ =
Total Price 44500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use with any liquid or gas not corrosive to copper alloys
  • Accuracy is ±1% (ASME Grade 1A)
  • 1 year warranty

More About this Item

Gauges feature copper alloy tube, brass socket, 304 stainless steel case, and plastic lens. Bottom connection is 1/4" NPT(M).

1 Year Warranty
Specifications
  • Accuracy±1% full-scale (ANSI/ASME Grade 1A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Wetted MaterialsCopper alloy
  • CaseStainless Steel
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M), lower
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 to 60 psi Industrial Gauge, 4 1/2" Dial
  • Warranty1 year
Reviews
Q&A