Whirl-Pak B01449WA Stand-Up Bags with Labeling Area, 36 oz; 250/Box

Representative image only.

Whirl-Pak B01449WA Stand-Up Bags with Labeling Area, 36 oz; 250/Box

Whirl-Pak | Mfr: B01449| Item: 0649933

Enjoy the ease of working with your sample in a stand-up bag!

₹42,700.00INR / Box of 250

₹42,700.00INR / Box of 250
Product Description

More About this Item

Work freely with your hands – these self-supporting polyethylene bags stand up without racks or containers. Bags are sterile and include a convenient write-on strip.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • MaterialLDPE
  • Capacity (oz)36
  • ColorClear
  • Length (in)15
  • Width (in)5
  • Length (cm)38.1
  • Width (cm)12.7
  • Thickness (mil)4
  • DescriptionStand-Up Bags with Labeling Area, 36 oz; 250/Box
Reviews
Q&A