Whirl-Pak B01445WA Sterile Sampling Bag with White Labeling Area, 92 oz; 250/Bx

Representative image only.

Whirl-Pak B01445WA Sterile Sampling Bag with White Labeling Area, 92 oz; 250/Bx

Whirl-Pak | Mfr: B01445| Item: 0649994

Keep samples safe—easy-seal bags hold solids and liquids

₹56,500.00INR / Box of 250

₹56,500.00INR / Box of 250
Product Description

Key Features

  • Quick and easy sealing—flip bag around wire/tape and bend to seal
  • No more poking—puncture-proof tabs keep wire intact even after extensive use

More About this Item

All bags are sterilized after manufacturing using ethylene oxide gas at an independent ISO-certified facility. Exceptionally clear film and superior strength are achieved by using co-extrusion low-density and linear low-density, virgin polyethylene.
The white tape closure makes sample identification easier and more convenient. Capacity is measured in fluid ounces when the bag is closed, and tab is folded over three times. Volume and dimensions are approximate, bags should not be used at temperatures above 180° F (82° C). Bags can be frozen to any temperature, even liquid nitrogen.

Sterile
Specifications
  • Capacity (oz)92
  • ColorClear
  • MaterialLDPE
  • Length (in)15
  • Width (in)10
  • Length (cm)38.1
  • Width (cm)25.4
  • Thickness (mil)4
  • DescriptionSterile Sampling Bags with White Label Area, 92 oz 250/bx
Reviews
Q&A