Whirl-Pak B01418 Black Photo-Sensitive Bag, 18 oz; 500/Box

Representative image only.

Whirl-Pak B01418 Black Photo-Sensitive Bag, 18 oz; 500/Box

Whirl-Pak | Mfr: B01418| Item: 0649806

₹79,200.00INR / Box of 500

₹79,200.00INR / Box of 500
Product Description

Key Features

  • 1 month warranty

More About this Item

Use these sterile LDPE bags to safely hold your solids and liquids. Easy to use—simply flip bag around wire/tape and bend wire to seal. Puncture-proof tabs ensure wire will not poke through even after extensive use. Black Photo-Sensitive Bag is engineered to keep your sample secure and keep the light out — ideal for pharmaceuticals, food supplements, and other liquids or solids that are sensitive to light. With white labeling strip.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Month Warranty
Specifications
  • ColorBlack
  • MaterialLDPE
  • Capacity (oz)18
  • Length (in)9
  • Width (in)4.5
  • Length (cm)22.86
  • Width (cm)11.43
  • Thickness (mil)2.5
  • DescriptionBlack Photo-Sensitive Bag, 18 oz; 500/Box
  • Warranty1 month
Reviews
Q&A