Whirl-Pak B01365WA Stand-Up Bags with Labeling Area, 18 oz; 500/Box

Representative image only.

Whirl-Pak B01365WA Stand-Up Bags with Labeling Area, 18 oz; 500/Box

Whirl-Pak | Mfr: B01365| Item: 0649921

Enjoy the ease of working with your sample in a stand-up bag!

₹63,300.00INR / Box of 500

₹63,300.00INR / Box of 500
Product Description

More About this Item

Work freely with your hands – these self-supporting polyethylene bags stand up without racks or containers. Bags are sterile and include a convenient write-on strip.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • MaterialLDPE
  • ColorClear
  • Capacity (oz)18
  • Length (in)9
  • Width (in)4.5
  • Length (cm)22.86
  • Width (cm)11.43
  • Thickness (mil)3
  • DescriptionStand-Up Bags with Labeling Area, 18 oz; 500/Box
Reviews
Q&A