Whirl-Pak B01245 Speci-Sponge Surface Sampling Bag, 18 oz; 100/Box

Representative image only.

Whirl-Pak B01245 Speci-Sponge Surface Sampling Bag, 18 oz; 100/Box

Whirl-Pak | Mfr: B01245| Item: 0649913

Keep samples safe—easy-seal bags hold solids and liquids

₹43,500.00INR / Box of 100

₹43,500.00INR / Box of 100

Buy It Together

Current Item

Whirl-Pak B01245 Speci-Sponge Surface Sampling Bag, 18 oz; 100/Box
Whirl-Pak B01245 Speci-Sponge Surface Sampling Bag, 18 oz; 100/Box
0649913

₹43,500.00INR / Box of 100
+ =
Total Price 66300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Quick and easy sealing—flip bag around wire/tape and bend to seal
  • No more poking—puncture-proof tabs keep wire intact even after extensive use
  • 1 month warranty

More About this Item

“Speci-Sponge” Bag is designed to sample surfaces and equipment for Listeria, Salmonella, and other food-borne pathogens; contains a small sponge that is free of bactericides and noninhibitory; with white labeling area.

1 Month Warranty
Specifications
  • Capacity (oz)18
  • MaterialLDPE
  • ColorClear
  • Length (in)9
  • Width (in)4.5
  • Length (cm)22.86
  • Width (cm)11.43
  • Thickness (mil)2.5
  • DescriptionSpeci-Sponge Surface Sampling Bag, 18 oz; 100/Box
  • Warranty1 month
Reviews
Q&A