Werther PC350E Ultra-Quiet Oilless Air Compressor, 6.8 cfm, 220 VAC

Representative image only.

Werther PC350E Ultra-Quiet Oilless Air Compressor, 6.8 cfm, 220 VAC

Werther | Mfr: PC3/50/379D| Item: 0706765

Ultra-quiet operation as low as 30 dB(A)!

Call For Price

Call For Price
Product Description

Includes

5 micron filter/regulator (adjustable from 0 to 115 psi), safety valve, tank pressure gauge, tank drain, pressure switch, and auto shut-off mechanism.

Air dryer.

Key Features

  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

More About this Item

Tanks are coated with powder-based paint to resist harsh environments and make them corrosion-resistant. Pressure switch operates between 90 and 120 psi.

Two year warrantyConformite EuropeenneCanadian Standards AssociationRuns DryUL Listed.
Specifications
  • Wetted Parts314 Stainless Steel, 316 Stainless Steel, Aluminum
  • Free-Air Capacity (CFM)6.8
  • Free-Air Capacity (LPM)192.5
  • Free-Air Capacity (LPH)11550
  • Max Flow Rate (CFM)7.39
  • Max Flow Rate (Liters/min)207
  • Max Pressure (PSI)101
  • Max Pressure (bar)7
  • Noise Level (dB)78
  • Tank Size (Qt)52
  • Tank Size (oz)1664
  • Tank Size (Liters)49.22
  • Tank Size (Gal)13
  • Port Size1/4" NPT(F)
  • Max Temperature (° F)150
  • Max Temperature (° C)66
  • Duty CycleContinuous
  • Power (VAC)220
  • Power (amps)10
  • Power (Hz)60
  • Shipping Weight (kg)70
  • Shipping Weight (lbs)154
  • Height (in)29
  • Width (in)22
  • Length (in)25
  • Height (cm)73.66
  • Width (cm)55.88
  • Length (cm)63.5
  • Height (mm)736.6
  • Width (mm)558.8
  • Length (mm)635
  • Motor hp2
  • DescriptionUltra-Quiet Oilless Air Compressor, 6.8 cfm, 220 VAC
  • Warranty2 Years
Reviews
Q&A