Werther PC120/4C Ultra-Quiet Oilless Air Compressor, 4.25 cfm/0.93 gal Tank; 115V

Representative image only.

Werther PC120/4C Ultra-Quiet Oilless Air Compressor, 4.25 cfm/0.93 gal Tank; 115V

Werther | Mfr: PC120/4C/115V| Item: 0706741

Ultra-quiet operation as low as 30 dB(A)!

₹471,000.00INR / Each

₹471,000.00INR / Each

Buy It Together

Current Item

Werther PC120/4C Ultra-Quiet Oilless Air Compressor, 4.25 cfm/0.93 gal Tank; 115V
Werther PC120/4C Ultra-Quiet Oilless Air Compressor, 4.25 cfm/0.93 gal Tank; 115V
0706741

₹471,000.00INR / Each
+
Werther Synthetic Oil for Ultra-Quiet Air Compressors
0706766

₹8,400.00INR / Each
=
Total Price 479400.00 ADD 2 ITEMS TO CART
Product Description

Includes

5 micron filter/regulator (adjustable from 0 to 115 psi), safety valve, tank pressure gauge, tank drain, pressure switch, and auto shut-off mechanism.

Key Features

  • Provide dry, clean air
  • Comes with a storage tank for instant high-pressure, pulse-free air
  • 2 year warranty

More About this Item

Tanks are coated with powder-based paint to resist harsh environments and make them corrosion-resistant. Pressure switch operates between 90 and 120 psi.

Two year warrantyConformite EuropeenneCanadian Standards AssociationRuns DryUL Listed.
Specifications
  • Wetted Parts314 Stainless Steel, 316 Stainless Steel, Aluminum
  • Free-Air Capacity (CFM)4.25
  • Free-Air Capacity (LPM)120
  • Free-Air Capacity (LPH)7220
  • Max Flow Rate (CFM)2.5
  • Max Flow Rate (Liters/min)67
  • Max Pressure (PSI)116
  • Max Pressure (bar)8
  • Noise Level (dB)56
  • Tank Size (Qt)3.72
  • Tank Size (oz)119.04
  • Tank Size (Liters)3.5
  • Tank Size (Gal)0.93
  • Port Size1/4" NPT(F)
  • Max Temperature (° F)150
  • Max Temperature (° C)66
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)4.9
  • Power (Hz)60
  • Shipping Weight (kg)18
  • Shipping Weight (lbs)40
  • Height (in)15
  • Width (in)9
  • Length (in)18
  • Height (cm)38.1
  • Width (cm)22.86
  • Length (cm)45.72
  • Height (mm)381
  • Width (mm)228.6
  • Length (mm)457.2
  • Motor hp0.6
  • DescriptionUltra-Quiet Oilless Air Compressor, 4.25 cfm/0.93 gal Tank; 115V
  • Warranty2 Years
Reviews
Q&A