Welch CRV Pro 6 Rotary Vane Pump, 3.7 cfm, 0.002 mbar, with flow rate 85 L/min

Representative image only.

Welch CRV Pro 6 Rotary Vane Pump, 3.7 cfm, 0.002 mbar, with flow rate 85 L/min

Welch | Mfr: 3062-00| Item: 1634975

Highest reliability for stable operation and long product lifecycle

₹437,000.00INR / Each

₹437,000.00INR / Each

Buy It Together

Current Item

Welch CRV Pro 6 Rotary Vane Pump, 3.7 cfm, 0.002 mbar, with flow rate 85 L/min
Welch CRV Pro 6 Rotary Vane Pump, 3.7 cfm, 0.002 mbar, with flow rate 85 L/min
1634975

₹437,000.00INR / Each
+
Welch AKD 16 Oil Mist Separator for CRV Pro 8
1634967

₹56,900.00INR / Each
=
Total Price 493900.00 ADD 2 ITEMS TO CART
Product Description

Includes

power cord, vacuum pump oil, two centering rings, and two clamps.

Key Features

  • Reduced risk of chemical attacks and oil breakdown by diluting chemical vapours with a larger oil chamber
  • Ensures protection from sublimed chemical vapours with coating on both pump and oil case
  • Enhanced air flow allows the pump to run 10°C cooler than standard rotary vane pumps
  • 1 year warranty

More About this Item

Robust pumps have a low noise level, making them exceptionally quiet for undisturbed work. Forced oil lubrication ensures that moving parts are bathed in fresh oil, minimizing breakdown. Anti-suck back valve prevents oil from being sucked into application in the event of a power failure.

1 Year Warranty
Specifications
  • Width (InchShort)6 11/64
  • Gas BallastYes
  • Height (InchShort)9 1/16
  • Free-Air Capacity (CFM)3.7
  • Max Flow Rate (Liters/min)85
  • Max Pressure (bar)0.002
  • Oil Capacity (Liters)1.15
  • Max Temperature (Ambient) (° C)40
  • Height (in)9.05
  • Height (cm)23
  • DescriptionWelch CRV Pro 6 Rotary Vane Pump, 3.7 cfm, 0.002 mbar, with flow rate 85 L/min
  • Warranty1 year
Reviews
Q&A