Welch 202801 Automated self-cleaning dry vacuum system, 115 VAC

Representative image only.

Welch 202801 Automated self-cleaning dry vacuum system, 115 VAC

Welch | Mfr: 202801| Item: 7920550

Automatic vacuum control and vapor management!

Call For Price

Call For Price
Product Description

Key Features

  • 1 year warranty

More About this Item

This new pump is the ultimate set and forget vacuum pump technology for applications requiring a precise vacuum level utilizing all the feature of a standard self-cleaning vacuum system plus many more. Programmable features include selectable vacuum levels, memory for stored programs, and electronic vacuum regulator and a digital absolute pressure gauge. Multi-purposing with this pump is a breeze when you can store settings for one application, and then when finished, easily setup a stored program for another. The control system utilizes an absolute pressure gauge that displays the vacuum level on a 2” 6-digit display and controls the regulator to maintain vacuum to within 1% of the reading. Being a self-cleaning pump there is a programmed cleaning cycle when the pump turns off to remove any vapor buildup inside the pump head which protects the diaphragm and extends the time between required maintenance. The easiest way to be certain the pump will be ready when you are is to order a service kit so that you are prepared for preventive maintenance.

Canadian Standards Association1 Year Warranty
Specifications
  • Wetted PartsPTFE
  • Free-Air Capacity (CFM)1.2
  • Free-Air Capacity (LPM)34
  • Free-Air Capacity (LPH)2040
  • Max Flow Rate (CFM)1.23
  • Max Flow Rate (Liters/min)35
  • Max Vacuum (in Hg)29.8
  • Max Vacuum (mbar)4
  • Max Vacuum (mm Hg)3
  • Max Vacuum (torr)3
  • Port Size1/4" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)1.4
  • Power (Hz)60
  • Motor Typedouble shaft, PSC and TEFC
  • Height (in)11.5
  • Length (in)11.875
  • Height (cm)29.21
  • Length (cm)30.16
  • Height (mm)292.1
  • Length (mm)301.6
  • Motor hp1/8
  • DescriptionAutomated self-cleaning dry vacuum system, 115 VAC
  • Warranty1 year
Reviews
Q&A