Welch 1397B-46 Hi Vacuum Pump 17.7CFM 115v 60Hz 1Ph

Representative image only.

Welch 1397B-46 Hi Vacuum Pump 17.7CFM 115v 60Hz 1Ph

Welch | Mfr: 1397B-46| Item: 6847930

Call For Price

Call For Price

Buy It Together

Current Item

Welch 1397B-46 Hi Vacuum Pump 17.7CFM 115v 60Hz 1Ph
Welch 1397B-46 Hi Vacuum Pump 17.7CFM 115v 60Hz 1Ph
6847930

Call For Price
+
Welch 8995G-15 Gold Vacuum Pump Oil; 1 gallon
7920172

₹80,100.00INR / Each
=
Total Price 80100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Handles harshest absorption chiller servicing. The DuoSeal belt drive high vacuum pumps are known worldwide for ruggedness and dependability. These pumps have large oil reservoirs for their pumping capacity to dilute contaminates coupled with low pump RPM to reduce friction and wear.

FEATURES

  • Low pump RPM
  • High contamination tolerance
  • Seals and gaskets for newest refrigerants

1 Year Warranty
Specifications
  • Free Air Capacity (CFM)17.7
  • Power (VAC)115
  • DescriptionHi Vacuum Pump 17.7CFM 115v 60Hz 1Ph
  • Warranty1 year
Reviews
Q&A