Weksler EA14-A Contractor's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)

Representative image only.

Weksler EA14-A Contractor's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)

Weksler | Mfr: EA14-A| Item: 6806054

₹9,100.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,100.00INR / Each

Buy It Together

Current Item

Weksler EA14-A Contractor's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)
Weksler EA14-A Contractor's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)
6806054

₹9,100.00INR / Each
+ =
Total Price 39800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Phosphor bronze Bourdon tube and brass connection
  • Brass movement
  • Stainless steel case and ring
  • Recalibrator on face of gauge
  • Suitable for water, air, oil, gas, or other media compatable with copper alloys
  • 1 year warranty
1 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ASME B40.1 Grade 1A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)60
  • Wetted MaterialsBrass, bronze
  • CaseStainless Steel
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionContractor's Pressure Gauge, 0 to 30 psi, 1/4" NPT(M)
  • Warranty1 year
Reviews
Q&A