Weksler Dual Scale Gauge, 1.5" Dial, 0 to 60 psi / 0 to 400 kPa, 1/8" NPT Back Connection

Representative image only.

Weksler Dual Scale Gauge, 1.5" Dial, 0 to 60 psi / 0 to 400 kPa, 1/8" NPT Back Connection

Weksler | Mfr: UA15B8C| Item: 6834520

Quality gauge is designed for general pressure applications

₹2,200.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,200.00INR / Each

Buy It Together

Current Item

Weksler Dual Scale Gauge, 1.5" Dial, 0 to 60 psi / 0 to 400 kPa, 1/8" NPT Back Connection
Weksler Dual Scale Gauge, 1.5" Dial, 0 to 60 psi / 0 to 400 kPa, 1/8" NPT Back Connection
6834520

₹2,200.00INR / Each
+ =
Total Price 39600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use with automated assembly, agricultural, and process equipment
  • 1 year warranty

More About this Item

For your day to day pressure measurement needs, these quality dry gauges are an economical solution for a variety of applications. Gauges feature a white background with kPa in blue on outer scale and psi in black on the inner ring. Case and ring is black finish steel with plastic lens. Case is black steel with a plastic window. Tube is bronze, socket is brass.

1 Year Warranty
Specifications
  • Accuracy±3-2-3% full-scale (ANSI/ASME Grade B)
  • Dial Size (in)1.5
  • Dial Size (mm)38
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Wetted MaterialsBrass, bronze
  • CaseSteel
  • Lens MaterialPlastic
  • Process Connection1/8" NPT(M), back
  • Unit Of Measurementpsi, kPa
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDual Scale Gauge, 1.5" Dial, 0 to 60 psi / 0 to 400 kPa, 1/8" NPT Back Connection
  • Warranty1 year
Reviews
Q&A