Wearwell Ultrasoft Tile-Top Antifatigue Mats, 36" x 60", 7/8"H, blue and white

Representative image only.

Wearwell Ultrasoft Tile-Top Antifatigue Mats, 36" x 60", 7/8"H, blue and white

Wearwell | Mfr: 419.78x3x5AMBL| Item: 0941081

Features Micro-pure™ permanently antimicrobial surface

₹92,600.00INR / Each

₹92,600.00INR / Each
Product Description

Key Features

  • Nitrile-composite sponge base enhances comfort, reduces stress, and relieves tired feet
  • Vinyl surface features an extra wear layer for abrasion and chemical resistance
  • Ideal for use in dry work areas, assembly lines, and behind counters
  • 3 year warranty
3 Year Warranty
Specifications
  • MaterialNitrile/Vinyl
  • Thickness (in)0.875
  • Thickness (mm)22
  • Width (in)36
  • Width (cm)91.44
  • ColorBlue
  • DescriptionAntifatigue Mats, 36" x 60", 7/8"H, blue and white
  • Warranty3 year
Reviews
Q&A