Wearwell 454 30478 Antifatigue Mat; 2'x3'; color, black and yellow

Representative image only.

Wearwell 454 30478 Antifatigue Mat; 2'x3'; color, black and yellow

Wearwell | Mfr: 454 30478| Item: 8185342

Wet anti-fatigue mat provides dry footing as liquid and debris settle between domes.

₹20,600.00INR / Roll of 1

₹20,600.00INR / Roll of 1
Product Description

Key Features

  • 1 year warranty

More About this Item

Domed surface ''massages'' feet; flexible rubber formulation will not harden over time. Thickness: 1/2''.

1 Year Warranty
Specifications
  • MaterialRubber
  • Thickness (in)0.5
  • Thickness (mm)13
  • Width (in)24
  • Length (in)36
  • Width (cm)60.96
  • Length (cm)91.44
  • ColorBlack and Yellow
  • DescriptionAntifatigue Mat; 2'x3'; color, black and yellow
  • Warranty1 year
Reviews
Q&A