Wearwell 431 22932 Corrugated Safety Mat, 24" x 36", solid black

Representative image only.

Wearwell 431 22932 Corrugated Safety Mat, 24" x 36", solid black

Wearwell | Mfr: 431 22932| Item: 8185050

Beveled edges prevent tripping

₹22,700.00INR / Each

₹22,700.00INR / Each
Product Description

Key Features

  • Tough rubber surface with buoyant rubber sponge base
  • Ideal for work stations and assembly lines
  • 3 year warranty
3 Year Warranty
Specifications
  • MaterialRubber
  • Thickness (in)0.5
  • Thickness (mm)13
  • Width (in)24
  • Length (in)36
  • Width (cm)60.96
  • Length (cm)91.44
  • ColorBlack
  • DescriptionCorrugated Safety Mat, 24" x 36", solid black
  • Warranty3 year
Reviews
Q&A