Watson-Marlow 323Du/DW Variable Speed Pump System, RS-232/Analog/Manual Control, 2-400rpm, Single-Channel, 3-Roller; 100-120V/200-240V, EU

Representative image only.

Watson-Marlow 323Du/DW Variable Speed Pump System, RS-232/Analog/Manual Control, 2-400rpm, Single-Channel, 3-Roller; 100-120V/200-240V, EU

Watson-Marlow | Mfr: 030.3154.3DE| Item: 5013161

Includes a flip-top, single-channel, three-roller pump head for a complete system

₹806,000.00INR / Each

₹806,000.00INR / Each

Buy It Together

Current Item

Watson-Marlow 323Du/DW Variable Speed Pump System, RS-232/Analog/Manual Control, 2-400rpm, Single-Channel, 3-Roller; 100-120V/200-240V, EU
Watson-Marlow 323Du/DW Variable Speed Pump System, RS-232/Analog/Manual Control, 2-400rpm, Single-Channel, 3-Roller; 100-120V/200-240V, EU
5013161

₹806,000.00INR / Each
+ + =
Total Price 1259000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Single-channel three-roller pump head and power cord with EU plug.

Key Features

  • Enhanced control features include RS-232, auto, and remote controls
  • Flow ranges from 0.002 to 2000 mL/min
  • Control and view speed on backlit LCD
  • Up to 133:1 enhanced digital manual speed control
  • Dispense a set quantity each time using MemoDose feature
  • Keypad lock prevents tampering or accidental changes
  • Reversible motor
  • Chemically resistant ABS top and IP31-rated housing
  • 2 year warranty

More About this Item

Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Control the pump speed from 2 to 400 rpm in 1 rpm increment. Adjust the speed while the pump is stopped or running; reverse the direction with a simple push of a button. The advanced features of the 323Du drive allow manual control or remote control to start/stop the pump or control the speed using analog signals (4 to 20 mA, 0 to 10 V) or an RS-232 interface. Program the pump to dispense a set amount of fluid each time using the MemoDose function. Lock the keypad to prevent changes to pump settings, avoiding any accidental changes.

The pump system includes a three-roller, rapid load pump head that accepts 1.6 mm wall standard tubing for flow rates from 0.06 to 2000 mL/min. The flip-top design of the pump head allows for quick and easy tubing load. Once the top closes, the tubing is placed in the correct position and with the correct tension. Simply set the tube clamps to the correct tube size. Use drive with a single-channel, four-roller pump head for lower pulsation or a multichannel pump head to achieve flow rates down to 0.002 mL/min.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneUL Listed.Canadian Standards AssociationETL Listed
Specifications
  • Series300
  • Control TypeManual, analog, RS-232
  • Min RPM2
  • Max RPM400
  • Number of Channels1
  • Max Flow Rate (mL/min)2000
  • Min Flow Rate (mL/min)0.81
  • Drive323Du
  • Pump Head313DW
  • TubingStandard
  • Tubing sizes accepted1.6, 3.2, 4.8, 6.4, and 8.0 mm bore tubing with 1.6 mm wall
  • Drive IP ratingIP 31
  • Number of Rollers3
  • Power (VAC)100 to 120 / 200 to 240
  • Power (Hz)50/60
  • Width (in)9
  • Height (in)5.125
  • Length (in)9
  • Width (cm)23
  • Height (cm)13.2
  • Length (cm)23
  • Housing MaterialABS and powder-coated aluminum
  • Remote Inputs4 to 20 mA, 0 to 10 V, RS-232
  • Reversible MotorYes
  • Digital DispensingYes
  • DescriptionVariable Speed Pump System, RS-232/Analog/Manual Control, 2-400rpm, Single-Channel, 3-Roller; 100-120V/200-240V, EU
  • Warranty2 years
Reviews
Q&A