VistaLab VistaRak™ Pipette Tips, Non-Sterile, 1250 µL; 192 Tips x 5 Racks

Representative image only.

VistaLab VistaRak™ Pipette Tips, Non-Sterile, 1250 µL; 192 Tips x 5 Racks

VistaLab | Mfr: 4060-3004| Item: 0619772

Maximize performance and benefits of your pipette

₹24,200.00INR / Case of 960

₹24,200.00INR / Case of 960
Product Description

Key Features

  • Tips made of 100% pure virgin polypropylene
  • Save space—192 tips per rack with a footprint of just 4.5” x 6”
  • 1 year warranty

More About this Item

VistaRak™ polypropylene (PP) pipette tips contain 192 tips in convenient 16 x 12 multichannel layout in a hinged box with a small footprint of just 4.5” x 6”. Each model contains 5 racks of 192 tips. Tips are compatible with VistaLab™ Ovation and MLA model pipettors.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1250
  • Min Volume (µL)25
  • Overall Length (InchShort)3.4
  • Overall Length (mm)86.4
  • Tip StyleLarge; Standard
  • Wetted MatterialPolypropylene
  • Filter TypeNot Filtered
  • Package OfRacks; 960/Pk
  • Compatible withOvation ESC, E8, E12, QS, M, F1, F2 & All MLA model Pipettors
  • DescriptionPipette Tips, Non-Sterile, 1250 µL; 192 Tips x 5 Racks
  • Warranty1 year
Reviews
Q&A