VistaLab VistaClear™ Pipette Tips, Bulk Packed, Sterile, RNase/DNase Free, 10 mL; 35/Pk

Representative image only.

VistaLab VistaClear™ Pipette Tips, Bulk Packed, Sterile, RNase/DNase Free, 10 mL; 35/Pk

VistaLab | Mfr: 4058-6102| Item: 0619785

Maximize performance and benefits of your pipette

₹12,900.00INR / Pkg of 35

₹12,900.00INR / Pkg of 35
Product Description

Key Features

  • Tips made of 100% pure virgin polypropylene
  • Packaged sterile in a convenient clear-plastic box
  • 1 year warranty

More About this Item

Macro bulk packed polypropylene (PP) pipette tips are compatible with VistaLab™ Ovation Macro5 and Macro10 pipettors.

1 Year Warranty
Specifications
  • SterileYes
  • Min Volume (mL)0.2
  • Max Volume (mL)10
  • Overall Length (InchShort)7.99
  • Overall Length (mm)203
  • Tip StyleMacro; RNase/DNase Free
  • Wetted MatterialPolypropylene
  • Package OfBulk; 35/Box
  • Compatible withOvation Macro5, Macro10 & All MLA model Pipettors
  • DescriptionPipette Tips, Bulk Packed, Sterile, RNase/DNase Free, 10 mL; 35/Pk
  • Warranty1 year
Reviews
Q&A