VistaLab 1134 Volume Pipette, 2/3/4/5 mL, Blue; Each

Representative image only.

VistaLab 1134 Volume Pipette, 2/3/4/5 mL, Blue; Each

VistaLab | Mfr: 1134| Item: 0619937

Calibration feature is handy for viscous solutions

₹156,000.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹156,000.00INR / Each

Buy It Together

Current Item

VistaLab 1134 Volume Pipette, 2/3/4/5 mL, Blue; Each
VistaLab 1134 Volume Pipette, 2/3/4/5 mL, Blue; Each
0619937

₹156,000.00INR / Each
+
VistaLab Pipette Tips, Bulk Packed, Non-Sterile, 5 mL; 100/Pk
0619997

₹8,700.00INR / Pkg of 100
+ =
Total Price 179200.00 ADD 3 ITEMS TO CART
Product Description

Includes

calibration key.

Key Features

  • Limited Lifetime Warranty

More About this Item

These pipettes feature special benefits without compromising MLA quality. Built with aluminum alloy and stainless steel, the lifetime warranty ensures maximum durability and performance. Pipets are engraved with serial numbers for easy traceability and quality control. Adjust or calibrate pipettors above or below the stated volume up to ±10%.

It’s like having several fixed-volume ranges in one single pipette! Easily set the volume by selecting the applicable value engraved on the plunger.

Limited Lifetime Warranty
Specifications
  • SterileNo
  • Max Volume (µL)5000
  • Min Volume (µL)2000
  • Min Volume (mL)2
  • Max Volume (mL)5
  • Min Dispensing (mL)2
  • Max Dispensing (mL)5
  • Accuracy (%)±1.00%
  • Precision (%)±0.50%
  • Overall Length (InchShort)9.35
  • Overall Length (mm)237.5
  • Color CodeBlue
  • Compatible withVistaLab "5 mL" tips
  • WarrantyLimited Lifetime
Reviews
Q&A