Versilon SPT-50 Platinum-Cured Silicone Tubing, 1/16" ID x 3/16" OD; 50 Ft

Representative image only.

Versilon SPT-50 Platinum-Cured Silicone Tubing, 1/16" ID x 3/16" OD; 50 Ft

Versilon | Mfr: SPT-50 Tubing - .063 X .188| Item: 0012340

Superior inner surface smoothness and minimal extractables—perfect for transferring high-purity fluids

Call For Price

Call For Price
Product Description

Key Features

  • Excellent bend radius and flexibility
  • Does not transmit taste or odor
  • High tear resistance leads to long service life
  • Great stability over a wide temperature range
  • Translucent tubing provides good clarity
  • Manufactured and packaged in a cleanroom environment
  • Sterilize by autoclave, gamma irradiation, or EtO
  • Complies with FDA 21 CFR 177.2600 and NSF-51
  • Ideal for food and beverage, general-purpose, and laboratory applications
  • Free technical application support available to assist with tubing selection
  • 1/16" ID x 3/16" OD

More About this Item

The Versilon® SPT-50 platinum-cured silicone tubing features exceptionally smooth inner surface, minimal extractables, and does not transmit taste or odors, making it perfect for transferring high-purity fluids. The smooth bore inhibits particle entrapment, protein binding, and bacterial growth, ensuring the integrity of the fluid. Excellent flexibility, high tear resistance, and non-tacky outer surface make this tubing ideal for peristaltic pump applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationVersilon® SPT-50
  • Tubing OD (in)3/16
  • Tubing OD (mm)4.8
  • Tubing ID (in)1/16
  • Tubing ID (mm)1.6
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • Clarity (translucent)Yes
  • Length (ft)50
  • Sterilization MethodEtO;Autoclave;Gamma
  • Sterilization Method (Autoclave)Steam 60 minutes at 134 °C
  • Sterilization Method (Gamma)up to 5 Mrad (50 kGy)
  • Regulatory ApprovalsFDA;NSF-51
  • Durometer50 Shore A
  • DescriptionPlatinum-Cured Silicone Tubing, 1/16" ID x 3/16" OD; 50 Ft
Reviews
Q&A