Versilon™ Silver Antimicrobial Tubing, 1/2" ID x 3/4 OD; 50 ft

Representative image only.

Versilon™ Silver Antimicrobial Tubing, 1/2" ID x 3/4 OD; 50 ft

Versilon™ Silver | Mfr: AS600038| Item: 5010718

Silver-based antimicrobial compound inhibits growth of microbes

Call For Price

Call For Price
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Plasticizer-free inner bore—excellent for food and beverage applications
  • Reduction in microbe growth effectively minimizes foul odors and discoloration
  • Meets FDA criteria
  • Phthalate and BPA free
  • 1/2" ID x 3/4 OD

More About this Item

Formulated with silver-based antimicrobial compound on the inner diameter surface, Versilon® Silver tubing offers excellent protection against foul odors, discoloration, and formation of mildew and biofilm. Not only do microbes degrade tubing, but it can also contaminate the material being transferred. While tubing can be washed with detergent and hot water to kill the microbes, this can be time consuming and costly, and it does not provide residual protection against fresh contamination. With the antimicrobial compound embedded in the inner surface, Versilon Silver tubing ensures the integrity of the fluid by providing lasting protection against microbe growth.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

NSF international certifiedCertificate of Compliance
Specifications
  • Tubing FormulationVersilon™ Silver
  • Tubing OD (in)3/4
  • Tubing OD (mm)19.1
  • Tubing ID (in)1/2
  • Tubing ID (mm)12.7
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorSilver
  • Clarity (opaque)Yes
  • Max Pressure (PSI)38
  • Max Pressure (bar)2.6
  • Min Temperature (° F)-31
  • Max Temperature (° F)165
  • Min Temperature (° C)-35
  • Max Temperature (° C)74
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)1 3/4
  • Bend Radius (mm)44.5
  • Length (ft)50
  • Regulatory ApprovalsNon-Phthalate;FDA;NSF-51
  • Durometer69 Shore A
  • DescriptionAntimicrobial Tubing, 1/2" ID x 3/4 OD; 50 ft
Documents & Certificates

Certificate of Compliance

Reviews
Q&A