Versilon PFA Tubing, 5/32" ID x 1/4"OD; 50 Ft

Representative image only.

Versilon PFA Tubing, 5/32" ID x 1/4"OD; 50 Ft

Versilon | Mfr: TSPF35-0250-047-50| Item: 5010742

Exhibits superior chemical and diffusion resistance

Call For Price

Call For Price

Buy It Together

Current Item

Versilon PFA Tubing, 5/32" ID x 1/4"OD; 50 Ft
Versilon PFA Tubing, 5/32" ID x 1/4"OD; 50 Ft
5010742

Call For Price
+ + + =
Total Price 23400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High-purity grade fluoropolymer—ideal for extremely critical applications
  • Enhanced burst strength
  • Withstands up to 206°C (500°F)
  • Retains excellent mechanical strength even at elevated temperatures
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 5/32" ID x 1/4"OD

More About this Item

Made of high-purity grade fluoropolymer, Versilon® PFA tubing provides superior chemical and diffusion resistance. Use in critical applications where precise quality control is required, such as semi-conductor and environmental industries. Tubing maintains great mechanical strength and resists stress cracking even at high temperatures.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationPFA
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)5/32
  • Tubing ID (mm)4
  • Wall Thickness (in)3/64
  • Wall Thickness (mm)1.2
  • ColorNatural
  • Clarity (translucent)Yes
  • Max Pressure (PSI)225
  • Max Pressure (bar)16
  • Burst Pressure (PSI)900
  • Burst Pressure (bar)62
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Bend Radius (in)1 21/64
  • Bend Radius (mm)33
  • Length (ft)50
  • Durometer55 Shore D
  • DescriptionPFA Tubing, 5/32" ID x 1/4"OD; 50 Ft
Documents & Certificates
Reviews
Q&A