Versilon PFA Tubing, 3/8" ID x 7/16"OD; 50 Ft

Representative image only.

Versilon PFA Tubing, 3/8" ID x 7/16"OD; 50 Ft

Versilon | Mfr: TSPF35-0437-031-50| Item: 5010748

Exhibits superior chemical and diffusion resistance

Call For Price

Call For Price

Buy It Together

Current Item

Versilon PFA Tubing, 3/8" ID x 7/16"OD; 50 Ft
Versilon PFA Tubing, 3/8" ID x 7/16"OD; 50 Ft
5010748

Call For Price
+ + + =
Total Price 23400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High-purity grade fluoropolymer—ideal for extremely critical applications
  • Enhanced burst strength
  • Withstands up to 206°C (500°F)
  • Retains excellent mechanical strength even at elevated temperatures
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/8" ID x 7/16"OD

More About this Item

Made of high-purity grade fluoropolymer, Versilon® PFA tubing provides superior chemical and diffusion resistance. Use in critical applications where precise quality control is required, such as semi-conductor and environmental industries. Tubing maintains great mechanical strength and resists stress cracking even at high temperatures.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationPFA
  • Tubing OD (in)7/16
  • Tubing OD (mm)11
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.5
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorNatural
  • Clarity (translucent)Yes
  • Max Pressure (PSI)85
  • Max Pressure (bar)5.8
  • Burst Pressure (PSI)340
  • Burst Pressure (bar)23.4
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Bend Radius (in)3 1/4
  • Bend Radius (mm)82.6
  • Length (ft)50
  • Durometer55 Shore D
  • DescriptionPFA Tubing, 3/8" ID x 7/16"OD; 50 Ft
Documents & Certificates

Certificate of Compliance

Reviews
Q&A