Velp F30900248 OXITEST Oxid. test reactor 230V/50-60Hz

Representative image only.

Velp F30900248 OXITEST Oxid. test reactor 230V/50-60Hz

Velp | Mfr: F30900248| Item: 1595651

No need of preliminary fat separation!

Call For Price

Call For Price
Product Description

Key Features

  • Determines quality and the state of preservation of samples
  • Reliable sample analysis
  • 3 year warranty

More About this Item

The Oxitest reactor controlled by OXISoft™ software is able to provide high added-value information concerning fat oxidation processes in foods, oils and fats. Two separate titanium chambers analyze the same sample in duplicate or different samples at the same time and under the same conditions. Stability of the sample is evaluated by accelerating the oxidation process using high temperatures (from 20 to 110 °C) at pre-determined oxygen pressure. Oxidising fat consumes oxygen and the decrease in oxygen pressure allows unit to obtain useful information concerning the food sample.
Specifications:
Material used in construction: Epoxy painted stainless steel structure and anodized aluminium
Oxidation chambers: 2
Capacity of Single chamber: upto 100ml
Temperature range: Ambient to 1100 C
Pressure range: 0 to 8 bar
Interface: USB

3 Year Warranty
Specifications
  • DescriptionOXITEST Oxid. test reactor 230V/50-60Hz
  • Warranty3 year
Reviews
Q&A