Velp A00000383 Double Rod Mini H-Stand Set

Representative image only.

Velp A00000383 Double Rod Mini H-Stand Set

Velp | Mfr: A00000383| Item: 5021003

₹296,000.00INR / Each

₹296,000.00INR / Each

Buy It Together

Current Item

Velp A00000383 Double Rod Mini H-Stand Set
Velp A00000383 Double Rod Mini H-Stand Set
5021003

₹296,000.00INR / Each
+ +
Caframo Straight Blade Impeller, SS, 32 mm (1-1/4") Dia
5080151

₹44,400.00INR / Each
=
Total Price 545190.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ensures stability and compatibility with all VELP overhead mixers
  • Designed for lightweight instruments
  • Double rod and bosshead clamp are designed to avoid rotation of attachment and instruments
  • 2 year warranty

More About this Item

Choose from our comprehensive line of Velp mixer accessories including stirring shafts, support base, and clamps.

Two year warranty
Specifications
  • Width (InchShort)11 13/16
  • Height (InchShort)16 59/64
  • Capacity10 kg
  • Height (in)33.54
  • Height (mm)852
  • Diameter (in)0.47
  • Diameter (mm)12
  • DescriptionDouble Rod Mini H-Stand Set
  • Warranty2 Years
Reviews
Q&A